1/2 x 19-7/8 in. NPT Brass Rough-in
ShowerSolutions 1/2 x 19-7/8 in. NPT Brass Rough-in
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Generous water coverage: The 9.5 in showerhead sprayface mimics the feeling of a natural rain shower, creating a spa-like shower experience
- Water flow: The gpm flow rate provides efficient results
- Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
- Simple to clean: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
- Range of spray modes: This showerhead features sprays: That provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- Connection details: Contains standard 1/2-inch connection to easily retrofit to any shower arm
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- Application:
- Residential
- Collection:
- ShowerSolutions
- Depth:
- 20 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Rough-in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-4/5 in
- Installation Type:
- Ceiling Mount
- Length:
- 19-7/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Width:
- 9-1/2 in