This product requires certification to purchase.

1/2 x 3-5/8 in. NPT Brass Extension Pipe in Brushed Nickel

AXOR

ShowerSolutions 1/2 x 3-5/8 in. NPT Brass Extension Pipe in Brushed Nickel

  • Fast #
  • Part #AX26966821
  • Item #9793033
  • Manufacturer Part #26966821
4.1 out of 5 Customer Rating
Brand image
AXOR

ShowerSolutions 1/2 x 3-5/8 in. NPT Brass Extension Pipe in Brushed Nickel

  • Fast #
  • Part #AX26966821
  • Item #9793033
  • Manufacturer Part #26966821
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Dimensions: In shower arm with escutcheon plate and 1/2 in male inlet
  • Style versatility: Compatible with a wide variety of styles to fit your existing bathroom decor
  • Brass construction: Solid build and secure mounting
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
Collection:
ShowerSolutions
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
12-1/2
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Extension Pipe
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
11-7/8
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
3-5/8
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
UL Listed:
No
WaterSense Labeled:
No