1/2 x 5 in. NPT Brass Rough-in
ShowerSolutions 1/2 x 5 in. NPT Brass Rough-in
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceiling installation
- Includes polystyrene sheathing as a placeholder during installation
- Minimum mounting depth: 1.96 in.
- Maximum mounting depth: 4.92 in.
Specifications
- Application:
- Residential
- Collection:
- ShowerSolutions
- Depth:
- 5 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Rough-in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5-3/10 in
- Installation Type:
- Ceiling Mount
- Length:
- 5 in
- Material:
- Brass, Plastic
- Material Type:
- Polystyrene
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV