1.5 gpm Body Spray in Polished Chrome
ShowerSolutions 1.5 gpm Body Spray in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-position adjustable spray
- Adjusts as a body spray, neck shower or showerhead
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Body Spray Flow Rate:
- 2.5
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- ShowerSolutions
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Metal
- Faucet Mount:
- Arm Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- WaterSense Labeled:
- No