This product requires certification to purchase.

12 in. Extension Pipe For Ceiling Mount in Brushed Gold Optic

AXOR

ShowerSolutions 12 in. Extension Pipe For Ceiling Mount in Brushed Gold Optic

  • Fast #
  • Part #AX26433251
  • Item #9948461
  • Manufacturer Part #26433251
5 out of 5 Customer Rating
Brand image
AXOR

ShowerSolutions 12 in. Extension Pipe For Ceiling Mount in Brushed Gold Optic

  • Fast #
  • Part #AX26433251
  • Item #9948461
  • Manufacturer Part #26433251
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • BRASS CONSTRUCTION: Solid build and secure mounting
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
ShowerSolutions
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Depth:
12 in
Height:
4 in
Length:
12 in