2-1/2 in. Outlet Bathrooom Faucet Part in Brushed Nickel
ShowerSolutions 2-1/2 in. Outlet Bathrooom Faucet Part in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" NPT
- Fits all 1/2" hoses
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- ShowerSolutions
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-5/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Outlet
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No