This product requires certification to purchase.

AXOR SHOWERSOLUTIONS HANDSHOWER 120 3-JET 2.5 GPM IN BRUSHED GOLD OPTIC

AXOR

ShowerSolutions AXOR SHOWERSOLUTIONS HANDSHOWER 120 3-JET 2.5 GPM IN BRUSHED GOLD OPTIC

  • Fast #
  • Part #AX26053251
  • Item #9948445
  • Manufacturer Part #26053251
5 out of 5 Customer Rating
Brand image
AXOR

ShowerSolutions AXOR SHOWERSOLUTIONS HANDSHOWER 120 3-JET 2.5 GPM IN BRUSHED GOLD OPTIC

  • Fast #
  • Part #AX26053251
  • Item #9948445
  • Manufacturer Part #26053251
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GENEROUS WATER COVERAGE: The 5 in hand shower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 2.5 GPM flow rate provides efficient results
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: Hansgrohe hand showers are easy to install, simply take your old showerhead or hand shower off and replace it with your new one. If replacing a showerhead, a hose and shower arm mount are required.
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY SHOWER ACCESS: The flexibility of a hand shower makes it easy to clean your entire shower
  • RANGE OF SPRAY MODES: This hand shower features 3 sprays: Powder Rain, Full and Massage that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • CONNECTION DETAILS: Requires a shower hose and shower arm mount for installation (sold separately)
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
ShowerSolutions
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Depth:
8-71/100 in
Hand Shower Diameter:
5-2/25 in
Hand Shower Flow Rate:
2.5 gpm
Height:
2-37/100 in
Hose Included:
No
Length:
8-71/100 in
Pause Control:
No
Showerhead Function:
Multi