AXOR SHOWERSOLUTIONS TECHNIFLEX HOSE WITH CYLINDRICAL NUT 63 IN BRUSHED GOLD OPTIC
ShowerSolutions AXOR SHOWERSOLUTIONS TECHNIFLEX HOSE WITH CYLINDRICAL NUT 63 IN BRUSHED GOLD OPTIC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- ShowerSolutions
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Depth:
- 63 in
- Length:
- 63 in