AXOR SHOWERSOLUTIONS WALL OUTLET SOFTCUBE WITH CHECK VALVES IN MATTE BLACK
ShowerSolutions AXOR SHOWERSOLUTIONS WALL OUTLET SOFTCUBE WITH CHECK VALVES IN MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- ShowerSolutions
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-13/25 in
- Height:
- 2-13/25 in
- Length:
- 2-13/25 in