Dual Function Showerhead in Chrome
ShowerSolutions Dual Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GENEROUS WATER COVERAGE: The 10 in showerhead spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
- WATER FLOW: The 2.5 GPM flow rate provides efficient results
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- EASY ADJUST POSITIONING: The 26° range allows you to get just the right angle needed to fit your shower
- RANGE OF SPRAY MODES: This showerhead features sprays: that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- CONNECTION DETAILS: Contains standard 1/2 in connection to easily retrofit to any shower arm
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- ShowerSolutions
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 23 in
- Diameter:
- 9-7/8 in
- Faucet Mount:
- Wall Mount
- Height:
- 5-3/10 in
- Length:
- 23 in
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Rain