Multi Function Hand Shower in Polished Black Chrome
ShowerSolutions Multi Function Hand Shower in Polished Black Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray modes: Powder Rain, rain, whirl
- 87 no-clog spray channels
- Select button for comfortable alternation of spray modes
- Flow: 1.75 GPM (6.6 L/Min)
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.5
- Collection:
- ShowerSolutions
- Color Finish Category:
- Blacks
- Color Finish Name:
- Polished Black Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-11/16
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- PowderRain, Rain, Whirl
- WaterSense Labeled:
- Yes
- Width:
- 4-7/8