This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

AXOR

ShowerSolutions Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #AX10925001
  • Item #4384902
  • Manufacturer Part #10925001
3.7 out of 5 Customer Rating
Brand image
AXOR

ShowerSolutions Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #AX10925001
  • Item #4384902
  • Manufacturer Part #10925001
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 196 no-clog spray channels
  • Spray modes: Rain
  • Flow: 2.5 gpm
  • Fully-finished matching spray face
  • Includes brass shower arm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
ShowerSolutions
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
9-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed:
Yes
Length:
9-1/2 in
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
9-1/2 in