Two Handle Multi Function Thermostatic Valve Trim with Hand Shower Holder in Chrome (Trim Only)
ShowerSolutions Two Handle Multi Function Thermostatic Valve Trim with Hand Shower Holder in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- SEAMLESS STYLE: The AXOR Starck shower trims are a perfect match to the AXOR Starck bathroom collection, which provides a bold room style
Specifications
- ADA Compliant:
- No
- Collection:
- ShowerSolutions
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 3-173/500 in
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No