This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

AXOR

Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #AX28489821
  • Item #3332742
  • Manufacturer Part #28489821
3.1 out of 5 Customer Rating
Brand image
AXOR

Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #AX28489821
  • Item #3332742
  • Manufacturer Part #28489821
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 281
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No-clog spray channels
  • QuickClean™ cleaning system
  • Includes rubber boot
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
7-1/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No