AXOR STARCK FREESTANDING TUB FILLER TRIM WITH 1.75 GPM HANDSHOWER IN BRUSHED GOLD OPTIC
Starck AXOR STARCK FREESTANDING TUB FILLER TRIM WITH 1.75 GPM HANDSHOWER IN BRUSHED GOLD OPTIC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- LEAK-RESISTANT: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
- HANDLE DESIGN: The double handle design makes this faucet easy to operate and get your perfect water temperature.
- REQUIRED PARTS: This tub filler requires the 3-Hole Roman Tub Set Rough No. 06607000 for installation (sold separately)
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Starck
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Faucet Height:
- 35-433/1000 in
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 35-433/1000 in
- Number of Handles:
- One Handle
- Spout Height:
- 29-3/4 in
- Trim Only:
- Yes