AXOR STARCK SEMI-PRO KITCHEN FAUCET 2-SPRAY 1.75 GPM IN BRUSHED BLACK CHROME
Starck AXOR STARCK SEMI-PRO KITCHEN FAUCET 2-SPRAY 1.75 GPM IN BRUSHED BLACK CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
- ROBUST MATERIALS: Solid brass construction ensures a long product life
- FAUCET SIZE: The AXOR Starck High Arc kitchen faucet has an overall height of inches and a spout reach of inches.
- EXTENDED HOSE RANGE: With the pull-out spout’s -inch extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- WATER FLOW: Low-Flow compliant rate of 1.75
- SPRAY TYPE: This faucet features the spray type which causes less splashing than traditional faucets
- CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Starck
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Faucet Height:
- 25-827/1000 in
- Faucet Valve Type:
- Ceramic Clockwise
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- One Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 244 in
- Spout Reach:
- 10-5/8 in
- Spout Type:
- Pull Down
- Supply Lines Included:
- Yes