AXOR STARCK SINGLE-HOLE FAUCET 100 WITH POP-UP DRAIN 1.2 GPM IN BRUSHED BLACK CHROME
Starck AXOR STARCK SINGLE-HOLE FAUCET 100 WITH POP-UP DRAIN 1.2 GPM IN BRUSHED BLACK CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
- FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
- ROBUST MATERIALS: Solid brass construction ensures a long product life
- LEAK-RESISTANT: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- WATER FLOW: Low-Flow compliant rate of 1.2
- SPRAY TYPE: This faucet features the spray type which causes less splashing than traditional faucets
- STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Starck
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Height:
- 8-19/100 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Height:
- 8-19/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 1-1/10 in
- Stream Type:
- Aerated
- WaterSense Labeled:
- No