This product requires certification to purchase.

Braided Hose

AXOR

Starck Braided Hose

  • Fast #
  • Part #AX97475000
  • Item #3864078
  • Manufacturer Part #97475000
3.3 out of 5 Customer Rating
Brand image
AXOR

Starck Braided Hose

  • Fast #
  • Part #AX97475000
  • Item #3864078
  • Manufacturer Part #97475000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
10820001 Starck Semi-Pro Kitchen Faucet
CARB OTC LEED Compliant:
No
Collection:
Starck
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Hose
GSA Approved:
No
IAPMO Listed:
No
Length:
28-17/50 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov