Single Handle Valve Trim in Polished Chrome
Starck Organic Single Handle Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thermostatic cartridge
- Anti-scald 100° safety stop
- Flow: 13 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Starck Organic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 13.0 gpm
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- WaterSense Labeled:
- No