This product requires certification to purchase.

Two Handle Bathroom Sink Faucet in Polished Chrome

AXOR

Starck Organic Two Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AX12013001
  • Item #4491394
  • Manufacturer Part #12013001
4.1 out of 5 Customer Rating
Brand image
AXOR

Starck Organic Two Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AX12013001
  • Item #4491394
  • Manufacturer Part #12013001
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 77
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower spray pattern
  • Flow: 0.9 gpm
  • Flow boost setting: 1.2 gpm
  • Ceramic cartridge for volume control
  • Ceramic cartridge for temperature control
  • Separate controls for temperature and volume
  • Pop-up assembly not included
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Starck Organic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.9 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
9-1/2 in
Spout Reach:
5-1/4 in
Trim Only:
No
WaterSense Labeled:
No