This product requires certification to purchase.

Single Function Body Spray in Brushed Black Chrome

AXOR

Starck Single Function Body Spray in Brushed Black Chrome

  • Fast #
  • Part #AX28469341
  • Item #9948501
  • Manufacturer Part #28469341
3.3 out of 5 Customer Rating
Brand image
AXOR

Starck Single Function Body Spray in Brushed Black Chrome

  • Fast #
  • Part #AX28469341
  • Item #9948501
  • Manufacturer Part #28469341
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Black Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Body spray mounts to the wall for easy access
  • ROBUST MATERIALS: Solid construction ensures a long product life
  • SEAMLESS STYLE: The AXOR Starck Body spray is a perfect match to the AXOR Starck collection, which provides a perfect match in your bathroom
  • PIECES INCLUDED: This product includes the Body spray and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Body Spray Flow Rate:
2.5 gpm
CEC Compliant:
Not for Sale in CA
Collection:
Starck
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Height:
2-59/100 in
Showerhead Function:
Single
Spray Type:
Rain
Width:
2-1/2 in