This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

AXOR

Starck Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #AX26071821
  • Item #7503179
  • Manufacturer Part #26071821
5 out of 5 Customer Rating
Brand image
AXOR

Starck Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #AX26071821
  • Item #7503179
  • Manufacturer Part #26071821
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 140 no-clog spray channels
  • Spray modes: Rain
  • Low-flow compliant - 1.8 gpm
  • Spray face removable for cleaning
  • Fully-finished matching spray face
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Starck
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
9-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount, Wall Mount
Height:
2-3/8 in
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
9-3/4 in