This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

AXOR

Starck Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AX10111001
  • Item #2435387
  • Manufacturer Part #10111001
5 out of 5 Customer Rating
Brand image
AXOR

Starck Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AX10111001
  • Item #2435387
  • Manufacturer Part #10111001
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 195
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass
  • Aerated spray
  • Flow: 1.2 gpm
  • Joystick ceramic cartridge
  • Includes pop-up assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Starck
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
10-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
10-1/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
3-1/2 in
Spout Reach:
4-3/8 in
Spout Type:
Fixed
Stream Type:
Aerated
Trim Only:
No
WaterSense Labeled:
Yes
Width:
1-3/4 in