Thermostatic Valve Trim with Single Knob Handle in Brushed Nickel
Starck Thermostatic Valve Trim with Single Knob Handle in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
- EASY TEMPERATURE CONTROL: The single handle allows you to set your ideal water temperature, giving you the perfect shower experience every time the water turns on
- SEAMLESS STYLE: The AXOR Starck shower trims are a perfect match to the AXOR Starck bathroom collection, which provides a bold room style
- ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
- ROBUST MATERIALS: The trim plate is made of metal, making it durable through wear and tear
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Starck
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Flow Rate:
- 13.0 gpm
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- WaterSense Labeled:
- No