This product requires certification to purchase.

Volume Control Trim Only in Polished Chrome

AXOR

Starck Volume Control Trim Only in Polished Chrome

  • Fast #
  • Part #AX10970001
  • Item #3975223
  • Manufacturer Part #10970001
4.8 out of 5 Customer Rating
Brand image
AXOR

Starck Volume Control Trim Only in Polished Chrome

  • Fast #
  • Part #AX10970001
  • Item #3975223
  • Manufacturer Part #10970001
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handle, Sleeve, Metal escutcheon
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Starck
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Knob
IAPMO Listed:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No