This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Gold Optic

AXOR

Talis C Single Handle Pull Down Kitchen Faucet in Brushed Gold Optic

  • Fast #
  • Part #H04215250
  • Item #8086654
  • Manufacturer Part #04215250
4.4 out of 5 Customer Rating
Brand image
AXOR

Talis C Single Handle Pull Down Kitchen Faucet in Brushed Gold Optic

  • Fast #
  • Part #H04215250
  • Item #8086654
  • Manufacturer Part #04215250
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your kitchen faucet needs
  • FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • EXTENDED HOSE RANGE: With the pull-out spout’s extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • SPRAY TYPE: This faucet features aerated and needle sprays, which causes less splashing than traditional faucets
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-3/8 in
Spout Height
9-37/100 in
Spout Reach
8-37/50 in
Spout Swivel
150°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Talis C
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold Optic
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
H04215250