This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Steel Optic

AXOR

Talis Single Handle Pull Down Kitchen Faucet in Steel Optic

  • Fast #
  • Part #H04701805
  • Item #7391748
  • Manufacturer Part #04701805
3.6 out of 5 Customer Rating
Brand image
AXOR

Talis Single Handle Pull Down Kitchen Faucet in Steel Optic

  • Fast #
  • Part #H04701805
  • Item #7391748
  • Manufacturer Part #04701805
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Talis
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optic
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9 in
Spout Reach:
8-5/8 in
Spout Swivel:
150°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No