1 Robe Hook in Polished Chrome
Universal 1 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Wall-mounted
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/8 in
- Height:
- 5-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-3/8 in
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 1 in