This product requires certification to purchase.

14-18/25 in. Grab Bar in Brushed Nickel

AXOR

Universal 14-18/25 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #AX42830820
  • Item #7069522
  • Manufacturer Part #42830820
4.8 out of 5 Customer Rating
Brand image
AXOR

Universal 14-18/25 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #AX42830820
  • Item #7069522
  • Manufacturer Part #42830820
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes wall bar spacers
  • Wall-mounted
  • Horizontal or vertical mount
  • Serves as a towel bar and rail for additional accessories (requires # 42870XXX Modular
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
1-11/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
14-18/25 in
Material:
Metal
Mount Type:
Wall
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
3-3/20 in