15 in. Towel Bar in Polished Chrome
Universal 15 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- WALL MOUNT DESIGN: Towel bar mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- COORDINATING STYLE: Pairs well with the Logis Universal collection, which gives you the ability to mix and match your accessories to best suit your daily routine
- PIECES INCLUDED: This product includes the towel bar and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/10 in
- Diameter:
- 14-7/10 in
- Hardware Included:
- Yes
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/8 in
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 11 in