16-1/8 in. Dual Towel Bar in Polished Chrome
Universal 16-1/8 in. Dual Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall-mounted
- Arms swivel independently
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Height:
- 4-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 16-1/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov