This product requires certification to purchase.

14 in. Towel Bar in Brushed Gold Optic

AXOR

Universal Circular 14 in. Towel Bar in Brushed Gold Optic

  • Fast #
  • Part #AX42813250
  • Item #9793468
  • Manufacturer Part #42813250
4.3 out of 5 Customer Rating
Brand image
AXOR

Universal Circular 14 in. Towel Bar in Brushed Gold Optic

  • Fast #
  • Part #AX42813250
  • Item #9793468
  • Manufacturer Part #42813250
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Optic Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Wall mount design: Towel holder twin-handle mounts to the wall for easy access
  • Robust materials: Solid metal construction ensures a long product life
  • Seamless style: The Universal Circular towel bar is a perfect match to the Universal Circular collection, which provides a perfect match in your bathroom
  • Pieces included: This product includes the towel bar and mounting hardware
  • Easy Installation: All mounting hardware is included with this product, making it a breeze to install on your own
  • Limited lifetime consumer warranty: Consumer purchases of Axor products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-4/25
Collection:
Universal Circular
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Hardware Included:
Yes
Height:
2-3/10
Length:
14
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-7/100
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Valve Body Material:
Brass