24 in. Two-tier Towel Shelf in Brushed Gold Optic
Universal Circular 24 in. Two-tier Towel Shelf in Brushed Gold Optic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With mounting material
- Concealed fastening
- 600 mm drilling distance
- 6 mm Dia drill hole
- PIECES INCLUDED: This product includes the Towel Rack with Towel Holder and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- Application:
- Residential
- Base Plate Width:
- 2-4/25 in
- Collection:
- Universal Circular
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Depth:
- 9-21/25 in
- Height:
- 4-9/100 in
- Installation Type:
- Wall Mount
- Length:
- 25-4/5 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 5
- Projection:
- 9-21/25 in
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Valve Body Material:
- Brass
- Width:
- 25-39/50 in