AXOR UNIVERSAL CIRCULAR ROLL HOLDER WITH COVER IN CHROME
Universal Circular AXOR UNIVERSAL CIRCULAR ROLL HOLDER WITH COVER IN CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- With mounting material
- Concealed screw installation
- ROBUST MATERIALS: Solid construction ensures a long product life
- SEAMLESS STYLE: The Universal Circular Roll Holder with Cover is a perfect match to the Universal Circular collection, which provides a perfect match in your bathroom
- PIECES INCLUDED: This product includes the Roll Holder with Cover and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- Application:
- Residential
- Collection:
- Universal Circular
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Height:
- 2-1/2
- Installation Type:
- Wall Mount
- Length:
- 11-3/10
- Material:
- Brass
- Projection:
- 5-3/4
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Type:
- AX42858000
- Valve Body Material:
- Brass
- Width:
- 5-5/8