This product requires certification to purchase.

Rectangular Closed Towel Ring in Brushed Black Chrome

AXOR

Universal Circular Rectangular Closed Towel Ring in Brushed Black Chrome

  • Fast #
  • Part #AX42823340
  • Item #9793390
  • Manufacturer Part #42823340
4.7 out of 5 Customer Rating
Brand image
AXOR

Universal Circular Rectangular Closed Towel Ring in Brushed Black Chrome

  • Fast #
  • Part #AX42823340
  • Item #9793390
  • Manufacturer Part #42823340
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Black Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Tualatin, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Wall mount design: Towel ring mounts to the wall for easy access
  • Robust materials: Solid metal construction ensures a long product life
  • Seamless style: The Universal Circular towel ring is a perfect match to the Universal Circular collection, which provides a perfect match in your bathroom
  • Pieces included: This product includes the towel ring and mounting hardware
  • Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
  • Limited lifetime consumer warranty: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-17/100 in
Base Plate Width:
2-17/100 in
Collection:
Universal Circular
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
Hardware Included:
Yes
Height:
8-1/2 in
Length:
11-1/5 in
Material:
Metal
Mount Type:
Wall
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Ring Type:
Closed
Shape:
Rectangular
Valve Body Material:
Brass
Width:
9-21/25 in