This product requires certification to purchase.

Horizontal and Wall Toilet Tissue Holder in Brushed Nickel

AXOR

Universal Horizontal and Wall Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #AX42846820
  • Item #7503313
  • Manufacturer Part #42846820
4.9 out of 5 Customer Rating
Brand image
AXOR

Universal Horizontal and Wall Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #AX42846820
  • Item #7503313
  • Manufacturer Part #42846820
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Sarasota, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your bath needs
  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • COORDINATING STYLE: Pairs well with the AXOR Universal Accessories collection, which gives you the ability to mix and match your accessories to best suit your daily routine
  • PIECES INCLUDED: This product includes the toilet paper holder and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
3/4 in
Base Plate Width:
5-5/8 in
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Universal
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-189/1000 in
Hardware Included:
Yes
Height:
2-159/200 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
3-189/1000 in
Material:
Metal
NSF Certified:
No
Pivoting:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Body Material:
Metal
Width:
5-63/100 in