This product requires certification to purchase.

12-1/2 in. 16 oz. Kitchen Soap Dispenser in Polished Chrome

AXOR

Uno 12-1/2 in. 16 oz. Kitchen Soap Dispenser in Polished Chrome

  • Fast #
  • Part #AX42818001
  • Item #7785738
  • Manufacturer Part #42818001
3.2 out of 5 Customer Rating
Brand image
AXOR

Uno 12-1/2 in. 16 oz. Kitchen Soap Dispenser in Polished Chrome

  • Fast #
  • Part #AX42818001
  • Item #7785738
  • Manufacturer Part #42818001
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your kitchen needs
  • ABOVE COUNTER HEIGHT: 3-3/4-inches
  • DIAMETER: 2-inches
  • CAPACITY: This soap dispenser has a storage capacity of 16 oz
  • PIECES INCLUDED: This product includes the soap dispenser and bottle
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Collection:
Uno
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Height:
2-159/200
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
4-843/1000
Material:
Metal
Maximum Deck Thickness:
2-1/8
Number of Holes:
1 Hole
Spout Height:
2-3/8
Spout Reach:
3-5/8
Spout Type:
Swivel
Spring Loaded:
No
Weight:
1.226