This product requires certification to purchase.

AXOR UNO FREESTANDING TUB SPOUT STRAIGHT

AXOR

Uno AXOR UNO FREESTANDING TUB SPOUT STRAIGHT

  • Fast #
  • Part #AX45412001
  • Item #7620719
  • Manufacturer Part #45412001
5 out of 5 Customer Rating
Brand image
AXOR

Uno AXOR UNO FREESTANDING TUB SPOUT STRAIGHT

  • Fast #
  • Part #AX45412001
  • Item #7620719
  • Manufacturer Part #45412001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath needs
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • SEAMLESS STYLE: The AXOR Uno tub spout is a perfect match to the AXOR Uno bathroom collection, which provides an elegant room style
  • UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
  • CONFIGURATION: No-built-in diverter; must be paired with shower trim with diverter
  • CONNECTION DETAILS: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Collection:
Uno
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
11-969/1000
Faucet Height:
32-124/125
Flow Rate:
4.75 gpm
Hand Shower Diameter:
4-441/500
Handle Included:
No
Height:
33
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spray Type:
Aerated
Tub Spout Reach:
8-7/8
Type:
AX45412001
WaterSense Labeled:
No