AXOR UNO TUB SPOUT STRAIGHT
Uno AXOR UNO TUB SPOUT STRAIGHT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath needs
- ROBUST MATERIALS: Solid brass construction ensures a long product life
- SEAMLESS STYLE: The AXOR Uno tub spout is a perfect match to the AXOR Uno bathroom collection, which provides an elegant room style
- UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
- CONFIGURATION: No-built-in diverter; must be paired with shower trim with diverter
- CONNECTION DETAILS: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Uno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-299/500
- Faucet Part Type:
- Tub Spout
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 7-299/500
- Tub Spout Reach:
- 6-7/8
- Type:
- AX45410821
- WaterSense Labeled:
- No