This product requires certification to purchase.

Single Handle Bathroom Sink Faucet Lever in Brushed Bronze

AXOR

Uno Loop Single Handle Bathroom Sink Faucet Lever in Brushed Bronze

  • Fast #
  • Part #AX38032141
  • Item #8037232
  • Manufacturer Part #38032141
4.2 out of 5 Customer Rating
Brand image
AXOR

Uno Loop Single Handle Bathroom Sink Faucet Lever in Brushed Bronze

  • Fast #
  • Part #AX38032141
  • Item #8037232
  • Manufacturer Part #38032141
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Uno Loop
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Drain Included:
Yes
Faucet Height:
12-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-1/2 in
Spout Reach:
7-7/8 in
Spout Type:
Fixed
WaterSense Labeled:
Yes