Uno Loop Single Handle Bathroom Sink Faucet Lever in Brushed Nickel

Part #AX38122821  |  Item #8037224  |  Manufacturer Part #38122821

$474.13 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Wall Mount

CEC Compliant: For Sale in CA

Center Size: 3-7/8 in

Collection: Uno Loop

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Included: Yes

Faucet Height: 5-1/6 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Lead Law Compliant: Yes

NSF Certified: Yes

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Reach: 8-7/8 in

Spout Type: Fixed

WaterSense Labeled: Yes