This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Bronze

AXOR

Uno Loop Single Handle Pressure Balancing Valve Trim in Brushed Bronze

  • Fast #
  • Part #AX38414141
  • Item #8037241
  • Manufacturer Part #38414141
4.2 out of 5 Customer Rating
Brand image
AXOR

Uno Loop Single Handle Pressure Balancing Valve Trim in Brushed Bronze

  • Fast #
  • Part #AX38414141
  • Item #8037241
  • Manufacturer Part #38414141
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Uno Loop
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Width:
6-3/4 in