Uno Loop Single Handle Wall Mount Bathroom Sink Faucet Lever in Polished Black Chrome

Part #AX38414331  |  Item #8037172  |  Manufacturer Part #38414331

$399.00 EACH

Color/Finish: Polished Black Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Wall Mount

Collection: Uno Loop

Color Finish: Polished Black Chrome

Color Finish Category: Blacks

Faucet Mount: Wall Mount

Handle Material: Brass

Handle Type: Lever

Material: Brass

Number of Handles: Single Handle