This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

AXOR

Uno Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #AX38934001
  • Item #3975257
  • Manufacturer Part #38934001
5 out of 5 Customer Rating
Brand image
AXOR

Uno Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #AX38934001
  • Item #3975257
  • Manufacturer Part #38934001
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Handle, Sleeve, Metal escutcheon
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
4-1/4 in
Escutcheon Width
4-1/4 in
Height
4-1/4 in
Width
4-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Uno
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Knob
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
IAPMO Listed
No
Product Type
Valve Trim