7 gpm Thermostatic Trim with Volume Control and Double Knob Handle in Polished Chrome
Urquiola 7 gpm Thermostatic Trim with Volume Control and Double Knob Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Volume control and diverter for 2 outlets
- Thermostatic cartridge
- Shut-off/diverter valve
- Anti-scald 100<lt/>DEG?<gt/> safety stop
- Flow: 7 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Urquiola
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 7 gpm
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 6-3/4