Pressure Balancing Trim with Single Lever Handle in Polished Chrome (Less Valve)
Urquiola Pressure Balancing Trim with Single Lever Handle in Polished Chrome (Less Valve)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow: 5.5 gpm
- Integrated bypass for use with diverter tub spouts
- Temperature and on/off control for 1 outlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Urquiola
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 5.5 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-3/4
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No