1-1/2 in. CTS Stainless Steel Insert Stiffener
1-1/2 in. CTS Stainless Steel Insert Stiffener
Package Quantity Info:
Each: 1 Case: 50-
Pick Up Not AvailableNot available in LA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in LA
All Sizes
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- AWWA:
- AWWA C-800
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Insert Stiffener
- Length:
- 2-3/8
- Material:
- Stainless Steel
- Material Type:
- 300, Polyethylene
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 053565046563