1-1/2 in. Flared x MIPT Adapter

Part #M74753J  |  Item #2884403  |  Manufacturer Part #5122-140

$116.12 EACH
(Pricing is for 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #M74753D | Item #4428470 | Mfr. Part #5119-122

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.21 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #M74753F | Item #2884399 | Mfr. Part #5120-139

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.37 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #M74753G | Item #2884400 | Mfr. Part #5121-140

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.65 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #M74753H | Item #4427644 | Mfr. Part #5121-141

    Call for Pricing
    Call for Pricing
    Call us for price
    $75.05 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #M74753J | Item #2884403 | Mfr. Part #5122-140

    Call for Pricing
    Call for Pricing
    Call us for price
    $116.12 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #M74753K | Item #2884404 | Mfr. Part #5122-142

    Call for Pricing
    Call for Pricing
    Call us for price
    $213.13 /EACH

    Added to your cart. View Cart

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Flared

End Connection 2: MIPT

End Connections: Flared x MIPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Type: M74753J