1-1/2 in. Stainless Steel Insert Stiffener
1-1/2 in. Stainless Steel Insert Stiffener
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Please contact your local branch for availability in your area
Documents
Specifications
- AWWA:
- AWWA C-800
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Insert Stiffener
- Length:
- 2-19/50 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 053565217413