This product requires certification to purchase.

1 in. FIP x Female Brass Straight Coupling

A.Y. McDonald

1 in. FIP x Female Brass Straight Coupling

  • Fast #
  • Part #MCD74755FG
  • Item #3790105
  • Manufacturer Part #5130-406
4.2 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. FIP x Female Brass Straight Coupling

  • Fast #
  • Part #MCD74755FG
  • Item #3790105
  • Manufacturer Part #5130-406
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Large wrench flats provided for proper installation
  • Designed and tested for cold potable water only
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
FPT
End Connection 2:
Flare
End Connections:
FPT x Flare
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565420264